Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRBFTS-PN16RMW

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101635643
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Centerline to Front Face (in) 0.813
Speed [Max] 2700 rpm
Backside Shield/Seal Backside Shield included loose in box
Overall Width (in) 2.75
Overall Length 4.875 in
Radial Static Load Capacity (lb) 1651
Foot Height 0.531 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inner Ring OD (in) 1.375
Inner Race Heat Treat Method Zone-Hardened
Foot Height (in) 0.531
Housing Base Solid
Misalignment Type Static Only
Centerline to Front Face 0.813 in
Seal Type Triple Lip Contact
Measure Units Inch
Bolt Size (in) 0.4375
Maximum Operating Temperature 220
Inch/Metric Inch
Expansion No
Length Through Bore (in) 1.375
Platform PN Gold
Duty Series Standard
Bearing Design Non-Expansion
Bore Shape Straight
Bolt Center-to-Center Length (in) 3.8910
End Cap Yes
Bore Size 1 in
Operating Temperature [Max] 220 °F
Radial Dynamic Load Capacity (lb) 2801
Series CRBFTS
Bolt Center-to-Center Length 3.891 in
Inner Race Length 1.375 in
Internal Clearance Standard
Bore Size - Inch 1
Insert No. PN-16
Bearing Insert Coating Phosphorus Nickel
Angle of Misalignment ±2°
Housing Width (in) 2.75
Overall Height 1.438 in
Overall Height to Inner Ring (in) 1.435
Replaceable Insert Yes
Certifications IP69K
Housing Material Stainless Steel
Retainer Type Land Riding
Housing Construction One Piece
Mounted Unit Duty Standard Duty
Overall Height (in) 1.4375
Overall Height to Inner Ring 1.435 in
Locking Type Set Screws
Housing Width 2.75 in
Housing Color Silver
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Inner Race Length (in) 1.375
Bolt Size 0.438 in
Flange Type 2-Bolt Flange
Special Features Reduced Maintenance
Shaft Dia. 1 in
Bearing Type Ball Bearing
Inner Ring O.D. 1.375 in
Pilot Configuration No Pilot
Relubricatable No
Outer Ring Land Profile Tapered
Radial Dynamic Load Capacity 2801 lb
Overall Length (in) 4.875
Overall Width 2.75 in
Weight 1.695 LB
EAN or UPC 662461371602
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison