High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Centerline to Front Face (in)
0.9
Duty Series
Standard
Centerline to Front Face (mm)
22
Inch/Metric
Metric
Foot Height (in)
0.531
Shaft Dia.
30 mm
Pilot Configuration
No Pilot
Overall Length
141.2 mm
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Size
0.438 in
Series
CRBFTS
Operating Temperature [Max]
220 °F
Foot Height
0.531 in, 13.5 mm
Overall Height to Inner Ring
1.559 in, 39.6 mm
Bearing Insert Coating
Phosphorus Nickel
Bore Shape
Straight
Seal Type
Triple Lip Contact
Expansion
No
Outer Ring Land Profile
Standard
Insert No.
PN-206
Bearing Design
Non-Expansion
Bolt Center-to-Center Length
116.7 mm
Bolt Size (in)
0.4375
Flange Type
2-Bolt Flange
Speed [Max]
2300 rpm
Misalignment Type
Static Only
Overall Height to Inner Ring (in)
1.559
End Cap
Yes
Foot Height (mm)
13.5
Backside Shield/Seal
Backside Shield included loose in box
Mounted Unit Duty
Standard Duty
Platform
PN Gold
Internal Clearance
Standard
Certifications
IP69K
Housing Base
Solid
Locking Type
Set Screws
Overall Height to Inner Ring (mm)
39.6
Housing Material
Stainless Steel
Maximum Operating Temperature
220
Bore Size
30 mm
Housing Construction
One Piece
Angle of Misalignment
±2°
Inner Race Heat Treat Method
Zone-Hardened
Retainer Type
Land Riding
Relubricatable
Yes
Replaceable Insert
Yes
Centerline to Front Face
0.9 in, 22 mm
Bearing Type
Ball Bearing
Measure Units
Metric
Overall Length (mm)
141.2
Housing Color
Silver
Bolt Center-to-Center Length (mm)
116.7
Bore Size - Metric
30
Weight
2.3 LB
EAN or UPC
662461352489
We're here for you
with Service Centers across the country - We have your back