Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFTS-PN20RT RMW

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101507348
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Expansion No
Collar OD (in) 2.19
Inch/Metric Inch
Relubricatable No
Mounted Unit Duty Standard Duty
Angle of Misalignment ±2°
Inner Race Heat Treat Method Zone-Hardened
Overall Height to Inner Ring (in) 1.62
Certifications IP69K
End Cap Yes
Pilot Configuration No Pilot
Overall Length 5.563 in
Bore Shape Straight
Bearing Type Ball Bearing
Insert No. PN-20RT
Speed [Max] 2300 rpm
Seal Type Triple Lip Contact
Centerline to Front Face 0.935 in
Internal Clearance Standard
Duty Series Standard
Shaft Dia. 1.25 in
Retainer Type Land Riding
Housing Material Stainless Steel
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Foot Height 0.531 in
Operating Temperature [Max] 220 °F
Bearing Insert Coating Phosphorus Nickel
Housing Base Solid
Centerline to Front Face (in) 0.935
Measure Units Inch
Maximum Operating Temperature 220
Housing Color Silver
Locking Type Concentric
Bolt Center-to-Center Length 4.594 in
Bore Size 1.25 in
Flange Type 2-Bolt Flange
Bearing Design Non-Expansion
Bore Size - Inch 1.25
Bolt Size (in) 0.4375
Overall Length (in) 5.563
Misalignment Type Static Only
Bolt Size 0.438 in
Housing Construction One Piece
Foot Height (in) 0.531
Special Features Reduced Maintenance
Series CRBFTS
Platform PN Gold
Replaceable Insert Yes
Backside Shield/Seal Backside Shield included loose in box
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Outer Ring Land Profile Tapered
Bolt Center-to-Center Length (in) 4.5940
Overall Height to Inner Ring 1.62 in
Collar O.D. 2.19 in
Weight 3.25 LB
EAN or UPC 662461368787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison