Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFTS-PN20T RMW

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101677974
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Solid construction with machined base was designed for minimal gaps and no fillers
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Measure Units Inch
Shaft Dia. 1.25 in
Misalignment Type Static Only
Seal Type Triple Lip Contact
Bolt Center-to-Center Length 5.125 in
Angle of Misalignment ±2°
Centerline to Front Face (in) 3.063
Mounted Unit Duty Standard Duty
Housing Base Solid
Bearing Design Non-Expansion
Replaceable Insert Yes
Foot Height 0.563 in
End Cap Yes
Series CRBFTS
Bore Size - Inch 1.25
Insert No. PN-20T
Platform PN Gold
Maximum Operating Temperature 220
Outer Ring Land Profile Tapered
Housing Construction One Piece
Pilot Configuration No Pilot
Expansion No
Overall Length 6.125 in
Flange Type 2-Bolt Flange
Housing Material Stainless Steel
Overall Height to Inner Ring (in) 1.75
Bearing Type Ball Bearing
Certifications IP69K
Collar O.D. 2.438 in
Special Features Reduced Maintenance
Centerline to Front Face 3.063 in
Overall Length (in) 6.125
Operating Temperature [Max] 220 °F
Internal Clearance Standard
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bolt Size 0.5 in
Bolt Size (in) 0.5
Bore Shape Straight
Retainer Type Land Riding
Bearing Insert Coating Phosphorus Nickel
Duty Series Standard
Relubricatable No
Inch/Metric Inch
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Speed [Max] 2000 rpm
Housing Color Silver
Locking Type Concentric
Backside Shield/Seal Backside Shield included loose in box
Inner Race Heat Treat Method Zone-Hardened
Foot Height (in) 0.563
Collar OD (in) 2.4375
Bolt Center-to-Center Length (in) 5.1250
Overall Height to Inner Ring 1.75 in
Bore Size 1.25 in
Weight 1.968 LB
EAN or UPC 662461369326
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison