Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRBFTS-PN24T RMW

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101602539
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Base Solid
Speed [Max] 1750 rpm
Bearing Insert Coating Phosphorus Nickel
Centerline to Front Face 3.375 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Collar O.D. 2.688 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Construction One Piece
Internal Clearance Standard
Duty Series Standard
Relubricatable No
Bolt Center-to-Center Length 5.656 in
Insert No. PN-24T
Shaft Dia. 1.5 in
Bore Size - Inch 1.5
Bolt Center-to-Center Length (in) 5.6560
Angle of Misalignment ±2°
Overall Height to Inner Ring (in) 2.016
Misalignment Type Static Only
Seal Type Triple Lip Contact
Flange Type 2-Bolt Flange
Bearing Design Non-Expansion
Bore Size 1.5 in
Bore Shape Straight
Operating Temperature [Max] 220 °F
Locking Type Concentric
Replaceable Insert Yes
Centerline to Front Face (in) 3.375
Special Features Reduced Maintenance
Overall Length 6.75 in
Foot Height 0.563 in
Series CRBFTS
Housing Color Silver
Housing Material Stainless Steel
Mounted Unit Duty Standard Duty
Backside Shield/Seal Backside Shield included loose in box
End Cap Yes
Expansion No
Maximum Operating Temperature 220
Collar OD (in) 2.6875
Bolt Size 0.5 in
Bolt Size (in) 0.5
Overall Height to Inner Ring 2.016 in
Certifications IP69K
Foot Height (in) 0.563
Platform PN Gold
Overall Length (in) 6.75
Inch/Metric Inch
Measure Units Inch
Retainer Type Land Riding
Pilot Configuration No Pilot
Outer Ring Land Profile Tapered
Bearing Type Ball Bearing
Inner Race Heat Treat Method Zone-Hardened
Weight 4.83 LB
EAN or UPC 662461368947
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison