- CREHBF Series Hanger Bearing
- Standard Duty
- 1.250 in Shaft Diameter
- Setscrew Locking Collar
- Triple Lip Seals
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- USDA H1 complaint food grade grease
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant
| Bearing Insert Coating | Phosphorus Nickel |
| Relubricatable | Yes |
| Base to Center Height | 2.75 in |
| Inch/Metric | Inch |
| Inner Ring O.D. | 1.859 in |
| Platform | PN Gold |
| Base Width (in) | 1.563 |
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Expansion | No |
| Inner Ring OD (in) | 1.859 |
| Overall Width (in) | 3.625 |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Misalignment Type | Static Only |
| Speed [Max] | 2000 rpm |
| Seal Type | Triple Lip Contact |
| Bore Size - Inch | 1.25 |
| Measure Units | Inch |
| Housing Material | Flouropolymer Coated Cast Iron |
| Housing Color | Silver/Gray |
| Thread Size | 3/4-14 |
| Centerline to Front Face (in) | 1 |
| Thread Depth | 0.75 in |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Shaft Height (in) | 1.8125 |
| Base Width | 1.563 in |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| End Cap | Yes |
| Shaft Dia. | 1.250 in |
| Duty Type | Standard |
| Locking Device | Setscrew Locking Collar |
| Inner Race Length | 1.688 in |
| Replaceable Insert | Yes |
| Inner Race Length (in) | 1.688 |
| Overall Height (in) | 4.563 |
| Shaft Height | 1.813 in |
| Series | CREHBF |
| Operating Temperature [Max] | 220 °F |
| Bore Size | 1.25 in |
| Centerline to Front Face | 1 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Internal Clearance | Standard |
| Base to Center Height (in) | 2.75 |
| Bore Shape | Straight |
| Duty Series | Standard |
| Certifications | IP69K |
| Locking Type | Set Screws |
| Overall Width | 3.625 in |
| Insert No. | PN-20 |
| Housing Construction | One Piece |
| Overall Height | 4.563 in |
| Angle of Misalignment | ±2° |
| Pipe Tap** N.P.S.M. | 3/4-14 |
| Retainer Type | Land Riding |
| Weight | 3.15 LB |
| EAN or UPC | 662461345016 |

