- CREHBF Series Hanger Bearing
- Standard Duty
- 2.4375 in Shaft Diameter
- Setscrew Locking Collar
- Triple Lip Seals
| Shaft Dia. | 2.4375 in |
| Thread Size | 1 1/4 - 11 1/2 |
| Seal Type | Triple Lip Seals |
| Duty Type | Standard |
| Series | CREHBF |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Weight | 9.0 LB |
| EAN or UPC | 662461345689 |

