Skip to content Skip to navigation menu
SealmasterCRFBF-PN31

CRFBF-PN31

Flouropolymer Coated Cast Iron 7.47 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #105118515
  • Flouropolymer Coated Cast Iron Housing Material
  • Set Screws Locking Type
  • 7.47 in Overall Length
SealmasterCRFBF-PN31
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flouropolymer Coated Cast Iron Housing Material
  • Set Screws Locking Type
  • 7.47 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Fluoropolymer coated cast iron housing for corrosion resistance.
  • USDA H1 complaint food grade grease
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Corrosion Resistant
Bolt Center-to-Center Length (in) 2.7500
Foot Height (in) 0.5
Flange Type 3-Bolt Flange Bracket
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Width 4.56 in
Expansion No
Overall Length 7.47 in
Outer Ring Land Profile Standard
Relubricatable Yes
Housing Base Solid
Inner Ring O.D. 2.462 in
Housing Material Flouropolymer Coated Cast Iron
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Duty Series Standard
Overall Length (in) 7.47
Locking Type Set Screws
Housing Construction One Piece
Maximum Operating Temperature 220
Retainer Type Land Riding
Bearing Insert Coating Phosphorus Nickel
End Cap No
Foot Height 0.5 in
Seal Type Triple Lip Contact
Replaceable Insert Yes
Bore Size - Inch 1.938
Inner Ring OD (in) 2.462
Housing Color Silver/Gray
Inner Race Heat Treat Method Zone-Hardened
Internal Clearance Standard
Inch/Metric Inch
Bolt Center-to-Center Length 2.75 in
Bore Shape Straight
Speed [Max] 1500 rpm
Bearing Type Ball Bearing
Housing Width (in) 4.56
Bore Size 1.938 in
Angle of Misalignment ±2°
Operating Temperature [Max] 220 °F
Centerline to Front Face 1.279 in
Measure Units Inch
Insert No. PN-31
Misalignment Type Static Only
Centerline to Front Face (in) 1.279
Weight 5.1 LB
EAN or UPC 662461337233
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison