Skip to content Skip to navigation menu
Stainless Steel 4.25 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket

CRFBS-PN12RMW

Stainless Steel 4.25 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101635896
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.25 in Overall Length
Stainless Steel 4.25 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.25 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Housing Width 2.5 in
Internal Clearance Standard
Housing Color Silver
Speed [Max] 3100 rpm
Bolt Center-to-Center Length (in) 1.5000
Inner Ring O.D. 1.188 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Type Ball Bearing
Inner Ring OD (in) 1.188
Seal Type Triple Lip Contact
Angle of Misalignment ±2°
Housing Base Solid
Replaceable Insert Yes
Centerline to Front Face (in) 0.719
Bore Size - Inch 0.75
Inner Race Heat Treat Method Zone-Hardened
Housing Width (in) 2.5
Overall Length (in) 4.25
Expansion No
Bore Shape Straight
Centerline to Front Face 0.719 in
Foot Height 0.313 in
Overall Length 4.25 in
Flange Type 3-Bolt Flange Bracket
End Cap Yes
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Inch/Metric Inch
Measure Units Inch
Foot Height (in) 0.313
Housing Material Stainless Steel
Maximum Operating Temperature 220
Outer Ring Land Profile Tapered
Bearing Insert Coating Phosphorus Nickel
Misalignment Type Static Only
Overall Height to End Cap 2.25 in
Housing Construction One Piece
Pilot Configuration No Pilot
Duty Series Standard
Relubricatable No
Operating Temperature [Max] 220 °F
Bore Size 0.75 in
Overall Height to Inner Ring (in) 1.344
Bolt Center-to-Center Length 1.5 in
Retainer Type Land Riding
Locking Type Set Screws
Insert No. PN-12
Overall Height to Inner Ring 1.344 in
Weight 1.3 LB
EAN or UPC 662461374450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison