Skip to content Skip to navigation menu
Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket

CRFBS-PN16

Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101992067
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Expansion No
Inch/Metric Inch
Seal Type Triple Lip Contact
Bearing Insert Coating Phosphorus Nickel
Inner Ring O.D. 1.375 in
Foot Height (in) 0.375
Bolt Center-to-Center Length (in) 1.6250
Centerline to Front Face (in) 0.813
Inner Race Heat Treat Method Zone-Hardened
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Internal Clearance Standard
Bolt Center-to-Center Length 1.625 in
Measure Units Inch
Bore Shape Straight
Overall Length 4.75 in
Replaceable Insert Yes
Overall Height to Inner Ring 1.5 in
Relubricatable Yes
Bearing Type Ball Bearing
Angle of Misalignment ±2°
Overall Height to Inner Ring (in) 1.5
Retainer Type Land Riding
Housing Base Solid
Inner Ring OD (in) 1.375
Bore Size - Inch 1
Housing Material Stainless Steel
Operating Temperature [Max] 220 °F
Housing Color Silver
Locking Type Set Screws
Housing Width 2.75 in
Speed [Max] 2700 rpm
Flange Type 3-Bolt Flange Bracket
Housing Construction One Piece
Duty Series Standard
End Cap Yes
Bore Size 1 in
Foot Height 0.375 in
Misalignment Type Static Only
Maximum Operating Temperature 220
Insert No. PN-16
Centerline to Front Face 0.813 in
Outer Ring Land Profile Standard
Overall Length (in) 4.75
Overall Height to End Cap 2.156 in
Housing Width (in) 2.75
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Pilot Configuration No Pilot
Weight 1.8 LB
EAN or UPC 662461335796
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison