Skip to content Skip to navigation menu
Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket

CRFBS-PN16RMW

Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101726491
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length
Stainless Steel 4.75 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 4.75 in Overall Length

features

  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Misalignment Type Static Only
Angle of Misalignment ±2°
Maximum Operating Temperature 220
Retainer Type Land Riding
Overall Height to Inner Ring 1.5 in
Operating Temperature [Max] 220 °F
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Overall Height to Inner Ring (in) 1.5
Bolt Center-to-Center Length (in) 1.6250
Centerline to Front Face 0.813 in
Foot Height (in) 0.375
Seal Type Triple Lip Contact
Pilot Configuration No Pilot
Overall Height to End Cap 2.156 in
Expansion No
Inner Ring OD (in) 1.375
Bearing Insert Coating Phosphorus Nickel
Bolt Center-to-Center Length 1.625 in
Housing Construction One Piece
Flange Type 3-Bolt Flange Bracket
Centerline to Front Face (in) 0.813
Insert No. PN-16
Bore Shape Straight
Locking Type Set Screws
Housing Material Stainless Steel
Bearing Type Ball Bearing
Housing Width 2.75 in
Overall Length 4.75 in
Inner Race Heat Treat Method Zone-Hardened
End Cap Yes
Speed [Max] 2700 rpm
Replaceable Insert Yes
Inner Ring O.D. 1.375 in
Duty Series Standard
Housing Color Silver
Bore Size 1 in
Overall Length (in) 4.75
Outer Ring Land Profile Tapered
Bore Size - Inch 1
Internal Clearance Standard
Housing Width (in) 2.75
Inch/Metric Inch
Relubricatable No
Housing Base Solid
Measure Units Inch
Foot Height 0.375 in
Weight 2.1 LB
EAN or UPC 662461373033
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison