Skip to content Skip to navigation menu
Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket

CRFBS-PN19

Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Item #101999955
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 5.375 in Overall Length
Stainless Steel 5.375 in Phosphorus Nickel Coating Set Screws Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Set Screws Locking Type
  • 5.375 in Overall Length

features

  • USDA H1 complaint food grade grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.

options

  • Corrosion Resistant
Seal Type Triple Lip Contact
Locking Type Set Screws
Overall Length 5.375 in
Housing Construction One Piece
Bearing Insert Coating Phosphorus Nickel
Angle of Misalignment ±2°
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Foot Height (in) 0.375
Inner Ring O.D. 1.594 in
Overall Height to Inner Ring 1.625 in
Outer Ring Land Profile Standard
Housing Color Silver
Speed [Max] 2300 rpm
Bolt Center-to-Center Length 1.875 in
Centerline to Front Face 0.875 in
Retainer Type Land Riding
Housing Width (in) 3.25
Centerline to Front Face (in) 0.875
Overall Height to Inner Ring (in) 1.625
Inner Ring OD (in) 1.594
Bore Size - Inch 1.188
Bearing Type Ball Bearing
Overall Height to End Cap 2.531 in
Housing Material Stainless Steel
Maximum Operating Temperature 220
Housing Width 3.25 in
End Cap Yes
Foot Height 0.375 in
Bolt Center-to-Center Length (in) 1.8750
Inner Race Heat Treat Method Zone-Hardened
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Overall Length (in) 5.375
Measure Units Inch
Replaceable Insert Yes
Flange Type 3-Bolt Flange Bracket
Misalignment Type Static Only
Insert No. PN-19
Bore Shape Straight
Inch/Metric Inch
Duty Series Standard
Expansion No
Internal Clearance Standard
Bore Size 1.188 in
Operating Temperature [Max] 220 °F
Housing Base Solid
Pilot Configuration No Pilot
Relubricatable Yes
Weight 3.0 LB
EAN or UPC 662461340264
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison