Skip to content Skip to navigation menu
Stainless Steel 5.374 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket

CRFBS-PN206T

Stainless Steel 5.374 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Item #105016611
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 5.374 in Overall Length
Stainless Steel 5.374 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 5.374 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Sealmaster® exclusive lock pin & dimple for direct lubrication and anti-rotation
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Replaceable Insert Yes
End Cap Yes
Outer Ring Land Profile Standard
Operating Temperature [Max] 220 °F
Maximum Operating Temperature 220
Housing Construction One Piece
Overall Length (in) 5.374
Bolt Center-to-Center Length (in) 0.4760
Relubricatable Yes
Inner Race Heat Treat Method Zone-Hardened
Angle of Misalignment ±2°
Expansion No
Overall Height to End Cap (mm) 64.3
Bolt Center-to-Center Length 0.476 in
Speed [Max] 2300 rpm
Housing Material Stainless Steel
Bearing Insert Coating Phosphorus Nickel
Misalignment Type Static Only
Flange Type 3-Bolt Flange Bracket
Measure Units Metric
Duty Series Standard
Bore Size 30 mm
Centerline to Front Face 22.2 mm
Insert No. PN-206T
Retainer Type Land Riding
Bore Shape Straight
Seal Type Triple Lip Contact
Internal Clearance Standard
Inch/Metric Metric
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Type Ball Bearing
Housing Base Solid
Overall Length 5.374 in, 136.5 mm
Locking Type Concentric
Overall Height to End Cap 64.3 mm
Foot Height 9.5 mm
Pilot Configuration No Pilot
Housing Color Silver
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Overall Height to Inner Ring 41.3 mm
Weight 3.0 LB
EAN or UPC 662461356227
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison