Skip to content Skip to navigation menu
Stainless Steel 6.125 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket

CRFBS-PN20T

Stainless Steel 6.125 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Item #103874874
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 6.125 in Overall Length
Stainless Steel 6.125 in Phosphorus Nickel Coating Concentric Lock 3-Bolt Flange Bracket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stainless Steel Housing Material
  • Concentric Locking Type
  • 6.125 in Overall Length

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

options

  • Corrosion Resistant
Inch/Metric Inch
Foot Height (in) 0.5
Bearing Type Ball Bearing
Operating Temperature [Max] 220 °F
Locking Type Concentric
Speed [Max] 2000 rpm
Overall Length (in) 6.125
Overall Length 6.125 in
Overall Height to Inner Ring 1.875 in
Angle of Misalignment ±2°
Collar O.D. 2.438 in
Inner Race Heat Treat Method Zone-Hardened
Duty Series Standard
End Cap Yes
Internal Clearance Standard
Bolt Center-to-Center Length 2 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bore Size - Inch 1.25
Bearing Insert Coating Phosphorus Nickel
Collar OD (in) 2.438
Housing Base Solid
Expansion No
Bore Size 1.25 in
Bore Shape Straight
Retainer Type Land Riding
Misalignment Type Static Only
Centerline to Front Face (in) 1
Measure Units Inch
Replaceable Insert Yes
Pilot Configuration No Pilot
Housing Color Silver
Insert No. PN-20T
Housing Width (in) 3.75
Overall Height to Inner Ring (in) 1.875
Maximum Operating Temperature 220
Housing Width 3.75 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Overall Height to End Cap 2.781 in
Relubricatable Yes
Bolt Center-to-Center Length (in) 2
Centerline to Front Face 1 in
Flange Type 3-Bolt Flange Bracket
Seal Type Triple Lip Contact
Housing Construction One Piece
Outer Ring Land Profile Standard
Foot Height 0.5 in
Housing Material Stainless Steel
Weight 3.1 LB
EAN or UPC 662461348130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison