High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Housing Color
Light Gray
Bearing Insert Coating
Phosphorus Nickel
Bearing Design
Non-Expansion
Relubricatable
Yes
Locking Type
Concentric
Platform
PN Gold
Centerline to Front Face
0.875 in
Seal Type
Triple Lip Contact
Flange Type
4-Bolt Flange
Shaft Dia.
1.1875 in
Expansion
No
Outer Ring Land Profile
Standard
Maximum Operating Temperature
220
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Internal Clearance
Standard
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert No.
PN-19T
Bolt Size
0.438 in
Misalignment Type
Static Only
Locking Device
Skwezloc® Concentric Collar
Centerline to Front Face (in)
0.875
Overall Height
1.563 in
Housing Material
Composite
Speed [Max]
2300 rpm
Replaceable Insert
Yes
Inner Race Heat Treat Method
Zone-Hardened
Operating Temperature [Max]
220 °F
Housing Base
Solid
Overall Height (in)
1.5625
Collar O.D.
2.188 in
Retainer Type
Land Riding
Inch/Metric
Inch
Measure Units
Inch
Mounted Unit Duty
Standard Duty
Bore Size - Inch
1.188
T Core
2.5630000000000002
Bolt Center-to-Center Length (in)
3.2500
Housing Construction
One Piece
Bore Shape
Straight
End Cap
Yes
Pilot Configuration
No Pilot
Foot Height
0.531 in
Series
CRFC-PN
Bolt Size (in)
0.4375
Inner Race Length (in)
1.5
Bore Size
1.188 in
Foot Height (in)
0.53125
Angle of Misalignment
±2°
Inner Race Length
1.5 in
Backside Shield/Seal
Optional backside shield available order separate
Duty Series
Standard
Bolt Center-to-Center Length
3.25 in
Certifications
IP69K
Collar OD (in)
2.1875
Bearing Type
Ball Bearing
Weight
1.543 LB
EAN or UPC
662461338667
We're here for you
with Service Centers across the country - We have your back