Skip to content Skip to navigation menu
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFC-PN20

Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101990060
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Radial Dynamic Load Capacity 5782 lb
Operating Temperature [Max] 220 °F
Housing Color Light Gray
Platform PN Gold
Expansion No
Bolt Center-to-Center Length 3.625 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inner Race Length 1.859 in
Duty Series Standard
Bolt Size (in) 0.5000
Series CRFC-PN
Housing Base Solid
T Core 2.9380000000000002
Outer Ring Land Profile Standard
Centerline to Front Face 1 in
Measure Units Inch
Internal Clearance Standard
Housing Material Composite
Certifications IP69K
Bearing Design Non-Expansion
Inch/Metric Inch
Bearing Type Ball Bearing
Locking Type Set Screws
Bolt Size 0.5 in
Inner Ring OD (in) 1.859375
Inner Ring O.D. 1.859 in
Centerline to Front Face (in) 1
Overall Height (in) 1.75
Shaft Dia. 1.25 in
Angle of Misalignment ±2°
Backside Shield/Seal Optional backside shield available order separate
End Cap Yes
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bearing Insert Coating Phosphorus Nickel
Relubricatable Yes
Flange Type 4-Bolt Flange
Radial Static Load Capacity (lb) 3493
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length (in) 3.6250
Locking Device Setscrew Locking Collar
Retainer Type Land Riding
Overall Width 4.828 in
Overall Length (in) 4.828
Insert No. PN-20
Speed [Max] 2000 rpm
Mounted Unit Duty Standard Duty
Housing Construction One Piece
Overall Length 4.828 in
Length Through Bore (in) 1.859
Seal Type Triple Lip Contact
Replaceable Insert Yes
Bore Size 1.25 in
Bore Size - Inch 1.25
Pilot Configuration No Pilot
Foot Height (in) 0.5625
Housing Width 4 in
Foot Height 0.563 in
Housing Width (in) 4
Bore Shape Straight
Misalignment Type Static Only
Overall Width (in) 4.828
Radial Dynamic Load Capacity (lb) 5782
Overall Height 1.75 in
Inner Race Length (in) 1.859
Maximum Operating Temperature 220
Weight 2.209 LB
EAN or UPC 662461338674
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison