Skip to content Skip to navigation menu
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFC-PN20R

Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #102300533
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Inner Ring OD (in) 1.59375
Inch/Metric Inch
Bolt Center-to-Center Length (in) 3.2500
Flange Type 4-Bolt Flange
Bore Size 1.25 in
Relubricatable Yes
Housing Width 4.344 in
Retainer Type Land Riding
Speed [Max] 2300 rpm
Bolt Size 0.438 in
Shaft Dia. 1.25 in
Seal Type Triple Lip Contact
Outer Ring Land Profile Standard
Misalignment Type Static Only
End Cap Yes
Bore Shape Straight
Overall Length 4.344 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Measure Units Inch
Housing Width (in) 4.344
Replaceable Insert Yes
Housing Color Light Gray
Maximum Operating Temperature 220
Operating Temperature [Max] 220 °F
Foot Height 0.531 in
Overall Width 4.344 in
Centerline to Front Face 0.875 in
Inner Race Heat Treat Method Zone-Hardened
Bearing Insert Coating Phosphorus Nickel
Inner Race Length (in) 1.594
Bearing Design Non-Expansion
Overall Height (in) 1.5625
Overall Width (in) 4.344
Inner Ring O.D. 1.594 in
Series CRFC-PN
Angle of Misalignment ±2°
Housing Material Composite
Bore Size - Inch 1.25
Overall Length (in) 4.344
Bolt Size (in) 0.4375
Locking Type Set Screws
Duty Series Standard
Expansion No
Pilot Configuration No Pilot
Inner Race Length 1.594 in
Radial Static Load Capacity (lb) 2567
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Type Ball Bearing
Internal Clearance Standard
Overall Height 1.563 in
Radial Dynamic Load Capacity (lb) 4381
Radial Dynamic Load Capacity 4381 lb
Housing Base Solid
Foot Height (in) 0.53125
Platform PN Gold
Certifications IP69K
Bolt Center-to-Center Length 3.25 in
T Core 2.5630000000000002
Centerline to Front Face (in) 0.875
Mounted Unit Duty Standard Duty
Backside Shield/Seal Optional backside shield available order separate
Insert No. PN-20R
Housing Construction One Piece
Locking Device Setscrew Locking Collar
Length Through Bore (in) 1.594
Weight 1.543 LB
EAN or UPC 662461338681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison