Skip to content Skip to navigation menu
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFC-PN22

Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #102300752
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Inch/Metric Inch
Pilot Configuration No Pilot
Insert No. PN-22
Bolt Size 0.5 in
Misalignment Type Static Only
Radial Static Load Capacity (lb) 3493
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Foot Height (in) 0.5625
Replaceable Insert Yes
Inner Race Length 1.859 in
Inner Race Length (in) 1.859
Overall Length 4.828 in
T Core 2.9380000000000002
Housing Color Light Gray
Locking Device Setscrew Locking Collar
Housing Material Composite
Flange Type 4-Bolt Flange
Centerline to Front Face 1 in
Overall Length (in) 4.828
Series CRFC-PN
Maximum Operating Temperature 220
Platform PN Gold
Seal Type Triple Lip Contact
Outer Ring Land Profile Standard
Inner Ring OD (in) 1.859375
Bolt Center-to-Center Length (in) 3.6250
Measure Units Inch
Bolt Center-to-Center Length 3.625 in
Retainer Type Land Riding
Centerline to Front Face (in) 1
Radial Dynamic Load Capacity 5782 lb
Length Through Bore (in) 1.859
Inner Ring O.D. 1.859 in
Inner Race Heat Treat Method Zone-Hardened
Bearing Design Non-Expansion
Speed [Max] 2000 rpm
End Cap Yes
Certifications IP69K
Mounted Unit Duty Standard Duty
Overall Height (in) 1.75
Housing Base Solid
Bolt Size (in) 0.5000
Bore Size 1.375 in
Housing Width 4 in
Bore Shape Straight
Operating Temperature [Max] 220 °F
Shaft Dia. 1.375 in
Bearing Insert Coating Phosphorus Nickel
Radial Dynamic Load Capacity (lb) 5782
Angle of Misalignment ±2°
Locking Type Set Screws
Overall Height 1.75 in
Internal Clearance Standard
Relubricatable Yes
Expansion No
Housing Construction One Piece
Housing Width (in) 4
Overall Width 4.828 in
Bearing Type Ball Bearing
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Overall Width (in) 4.828
Bore Size - Inch 1.375
Duty Series Standard
Foot Height 0.563 in
Weight 1.935 LB
EAN or UPC 662461338711
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison