High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Operating Temperature [Max]
220 °F
End Cap
Yes
Relubricatable
Yes
Pilot Configuration
No Pilot
Bearing Insert Coating
Phosphorus Nickel
Certifications
IP69K
Bearing Type
Ball Bearing
Angle of Misalignment
±2°
Shaft Dia.
1.4375 in
Housing Construction
One Piece
Foot Height (in)
0.5625
Bolt Center-to-Center Length
3.625 in
Inner Race Length (in)
1.6875
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Maximum Operating Temperature
220
Centerline to Front Face
1 in
T Core
2.9380000000000002
Seal Type
Triple Lip Contact
Bearing Design
Non-Expansion
Inner Race Heat Treat Method
Zone-Hardened
Flange Type
4-Bolt Flange
Bore Size - Inch
1.438
Housing Color
Light Gray
Bore Shape
Straight
Locking Device
Setscrew Locking Collar
Inner Ring OD (in)
1.859375
Replaceable Insert
Yes
Inner Race Length
1.688 in
Foot Height
0.563 in
Bolt Size
0.5 in
Inch/Metric
Inch
Mounted Unit Duty
Standard Duty
Retainer Type
Land Riding
Bore Size
1.438 in
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Base
Solid
Inner Ring O.D.
1.859 in
Speed [Max]
2000 rpm
Platform
PN Gold
Bolt Center-to-Center Length (in)
3.6250
Overall Height
1.75 in
Measure Units
Inch
Series
CRFC-PN
Backside Shield/Seal
Optional backside shield available order separate
Expansion
No
Duty Series
Standard
Internal Clearance
Standard
Locking Type
Set Screws
Bolt Size (in)
0.5
Outer Ring Land Profile
Standard
Centerline to Front Face (in)
1
Housing Material
Composite
Overall Height (in)
1.75
Insert No.
PN-23
Misalignment Type
Static Only
Weight
2.209 LB
EAN or UPC
662461337387
We're here for you
with Service Centers across the country - We have your back