features
- USDA H1 complaint food grade grease
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Fluoropolymer coated cast iron housing for corrosion resistance.
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
- Corrosion Resistant
| Bore Shape | Straight |
| Expansion | No |
| Bearing Design | Non-Expansion |
| Flange Type | Piloted Flange |
| Angle of Misalignment | ±2° |
| Replaceable Insert | Yes |
| Maximum Operating Temperature | 220 |
| Locking Type | Concentric |
| Seal Type | Triple Lip Contact |
| Misalignment Type | Static Only |
| Pilot Configuration | No Pilot |
| Housing Base | Solid |
| Cartridge Width | 1.281 in |
| Housing Color | Silver/Gray |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Housing Construction | One Piece |
| Duty Series | Standard |
| Duty | Standard-Duty |
| Bolt Size (in) | 3/8 |
| O.D. | 5 in, 127 mm |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Centerline to Front Face | 25.4 mm |
| Inch/Metric | Metric |
| Insert No. | PN-207T |
| Bore Size | 35 mm |
| Bolt Circle Dia. | 104.8 mm |
| Measure Units | Metric |
| Foot Height | 9.525 mm |
| Housing Type | Flange, Piloted |
| End Cap | No |
| Bearing Type | Ball Bearing |
| Locking Device | Concentric Clamp Collar |
| Housing Material | Flouropolymer Coated Cast Iron |
| Relubricatable | Yes |
| Bearing Insert Coating | Phosphorus Nickel |
| Shaft Dia. | 35 mm |
| Operating Temperature [Max] | 220 °F |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bolt Size | 3 in |
| Speed [Max] | 2000 rpm |
| Retainer Type | Land Riding |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Weight | 3.9 LB |
| EAN or UPC | 662461345771 |

