Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN12

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101990059
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Mounted Unit Duty Standard Duty
Insert No. PN-12
Pilot Configuration No Pilot
Inner Ring OD (in) 1.1875
Duty Series Standard
Platform PN Gold
Foot Height 0.438 in
Housing Base Solid
Bolt Center-to-Center Length 2.5 in
Bore Shape Straight
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Internal Clearance Standard
Bore Size 0.75 in
Inner Race Length (in) 1.21875
Series CRFS-PN
Overall Height (in) 1.28125
Misalignment Type Static Only
Shaft Dia. 0.75 in
Centerline to Front Face 0.719 in
Bolt Size 0.375 in
Locking Device Setscrew Locking Collar
Locking Type Set Screws
Measure Units Inch
Centerline to Front Face (in) 0.71875
Outer Ring Land Profile Standard
Bolt Center-to-Center Length (in) 2.5000
Bearing Design Non-Expansion
Retainer Type Land Riding
Bore Size - Inch 0.75
Overall Height 1.281 in
Housing Construction One Piece
Expansion No
Maximum Operating Temperature 220
Backside Shield/Seal Optional backside shield available order separate
Speed [Max] 3100 rpm
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Foot Height (in) 0.4375
Inner Ring O.D. 1.188 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inch/Metric Inch
Bearing Insert Coating Phosphorus Nickel
Inner Race Length 1.219 in
Operating Temperature [Max] 220 °F
Certifications IP69K
Flange Type 4-Bolt Flange
Housing Color Silver
End Cap Yes
Bearing Type Ball Bearing
Relubricatable Yes
Inner Race Heat Treat Method Zone-Hardened
Replaceable Insert Yes
Bolt Size (in) 0.375
Angle of Misalignment ±2°
Weight 1.5 LB
EAN or UPC 662461338728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison