Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN16

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101997370
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Bore Size 1 in
Inner Race Length 1.375 in
Insert No. PN-16
Operating Temperature [Max] 220 °F
T Core 2.375
Relubricatable Yes
Flange Type 4-Bolt Flange
Housing Construction One Piece
Seal Type Triple Lip Contact
Housing Color Silver
Replaceable Insert Yes
Bore Shape Straight
Bolt Center-to-Center Length 2.75 in
Platform PN Gold
Centerline to Front Face (in) 0.8125
Housing Base Solid
Pilot Configuration No Pilot
Bore Size - Inch 1
Retainer Type Land Riding
Overall Height 1.438 in
End Cap Yes
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inch/Metric Inch
Shaft Dia. 1 in
Misalignment Type Static Only
Mounted Unit Duty Standard Duty
Housing Material Stainless Steel
Overall Height (in) 1.4375
Bolt Center-to-Center Length (in) 2.7500
Expansion No
Centerline to Front Face 0.813 in
Certifications IP69K
Bearing Type Ball Bearing
Series CRFS-PN
Maximum Operating Temperature 220
Inner Race Heat Treat Method Zone-Hardened
Angle of Misalignment ±2°
Backside Shield/Seal Optional backside shield available order separate
Duty Series Standard
Inner Ring OD (in) 1.375
Foot Height (in) 0.53125
Speed [Max] 2700 rpm
Bearing Design Non-Expansion
Bolt Size (in) 0.4375
Bolt Size 0.438 in
Foot Height 0.531 in
Locking Device Setscrew Locking Collar
Internal Clearance Standard
Inner Race Length (in) 1.375
Bearing Insert Coating Phosphorus Nickel
Inner Ring O.D. 1.375 in
Outer Ring Land Profile Standard
Measure Units Inch
Locking Type Set Screws
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Weight 2.205 LB
EAN or UPC 662461335758
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison