Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFS-PN16T

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #102012546
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance

options

  • Corrosion Resistant
T Core 2.38
Relubricatable Yes
Mounted Unit Duty Standard Duty
Bolt Size (in) 0.4375
Flange Type 4-Bolt Flange
Pilot Configuration No Pilot
Foot Height (in) 0.53
Inner Race Length (in) 1.375
End Cap Yes
Bore Size 1 in
Retainer Type Land Riding
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Internal Clearance Standard
Outer Ring Land Profile Standard
Misalignment Type Static Only
Bearing Type Ball Bearing
Bolt Center-to-Center Length (in) 2.7500
Inner Race Length 1.375 in
Operating Temperature [Max] 220 °F
Series CRFS-PN-T
Platform PN Gold
Bearing Insert Coating Phosphorus Nickel
Angle of Misalignment ±2°
Inch/Metric Inch
Expansion No
Locking Device Skwezloc® Concentric Collar
Centerline to Front Face (in) 0.8125
Overall Height (in) 1.4375
Overall Height 1.438 in
Bolt Size 0.438 in
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Backside Shield/Seal Optional backside shield available order separate
Housing Construction One Piece
Housing Color Silver
Bore Shape Straight
Bore Size - Inch 1
Measure Units Inch
Foot Height 0.53 in
Housing Base Solid
Bearing Design Non-Expansion
Maximum Operating Temperature 220
Duty Series Standard
Bolt Center-to-Center Length 2.75 in
Inner Race Heat Treat Method Zone-Hardened
Centerline to Front Face 0.813 in
Insert No. PN-16T
Replaceable Insert Yes
Collar OD (in) 1.9375
Shaft Dia. 1 in
Speed [Max] 2700 rpm
Certifications IP69K
Locking Type Concentric
Collar O.D. 1.938 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Weight 2.1 LB
EAN or UPC 662461347829
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison