Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFS-PN19T

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #103875211
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.

options

  • Corrosion Resistant
Collar O.D. 2.188 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Expansion No
Pilot Configuration No Pilot
Backside Shield/Seal Optional backside shield available order separate
Centerline to Front Face (in) 0.875
Locking Device Skwezloc® Concentric Collar
Bolt Size 0.438 in
Bearing Design Non-Expansion
Relubricatable Yes
Retainer Type Land Riding
Operating Temperature [Max] 220 °F
Bolt Center-to-Center Length 3.25 in
Speed [Max] 2300 rpm
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Collar OD (in) 2.1875
Platform PN Gold
Replaceable Insert Yes
Bore Size 1.188 in
Internal Clearance Standard
Bore Size - Inch 1.188
Measure Units Inch
End Cap Yes
Housing Color Silver
Duty Series Standard
Misalignment Type Static Only
Outer Ring Land Profile Standard
Overall Height (in) 1.5625
Angle of Misalignment ±2°
Certifications IP69K
Bore Shape Straight
Mounted Unit Duty Standard Duty
Flange Type 4-Bolt Flange
Maximum Operating Temperature 220
Bearing Type Ball Bearing
Locking Type Concentric
Housing Base Solid
Bearing Insert Coating Phosphorus Nickel
Foot Height 0.531 in
Inner Race Length 1.5 in
Shaft Dia. 1.1875 in
Seal Type Triple Lip Contact
Overall Height 1.563 in
Housing Construction One Piece
Bolt Size (in) 0.4375
Inner Race Length (in) 1.5
Bolt Center-to-Center Length (in) 3.2500
Inch/Metric Inch
Inner Race Heat Treat Method Zone-Hardened
T Core 2.875
Series CRFS-PN-T
Foot Height (in) 0.53125
Housing Material Stainless Steel
Centerline to Front Face 0.875 in
Insert No. PN-19T
Weight 3.05 LB
EAN or UPC 662461347836
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison