Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFS-PN208T

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #113259607
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Internal Clearance Standard
Angle of Misalignment ±2°
Relubricatable Yes
Replaceable Insert Yes
Locking Type Concentric
Misalignment Type Static Only
Bearing Insert Coating Phosphorus Nickel
Bore Size 40 mm
Seal Type Triple Lip Contact
Bearing Type Ball Bearing
Inch/Metric Metric
End Cap Yes
Expansion No
Duty Series Standard
Bolt Center-to-Center Length 4 in
Housing Width 130.2 mm
Bolt Size 0.5 in, 12 mm
Housing Material Stainless Steel
Housing Base Solid
Inner Race Heat Treat Method Zone-Hardened
Pilot Configuration No Pilot
Retainer Type Land Riding
Bore Shape Straight
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Outer Ring Land Profile Standard
Speed [Max] 1750 rpm
Flange Type 4-Bolt Flange
Housing Color Silver
Operating Temperature [Max] 220 °F
Housing Construction One Piece
Weight 5.5 LB
EAN or UPC 662461368718
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison