Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN20R

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101997735
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers

options

  • Corrosion Resistant
T Core 2.875
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Foot Height 0.531 in
Bearing Design Non-Expansion
Radial Static Load Capacity (lb) 2567
Seal Type Triple Lip Contact
Radial Dynamic Load Capacity 4381 lb
Replaceable Insert Yes
Retainer Type Land Riding
Housing Construction One Piece
Inner Race Length 1.594 in
Bore Size 1.25 in
Bore Size - Inch 1.25
Length Through Bore (in) 1.594
Centerline to Front Face (in) 0.875
Outer Ring Land Profile Standard
Angle of Misalignment ±2°
Housing Color Silver
Housing Base Solid
Inch/Metric Inch
Flange Type 4-Bolt Flange
Shaft Dia. 1.25 in
Pilot Configuration No Pilot
Locking Type Set Screws
Mounted Unit Duty Standard Duty
Bolt Size 0.438 in
Housing Material Stainless Steel
Platform PN Gold
Locking Device Setscrew Locking Collar
Misalignment Type Static Only
Duty Series Standard
Maximum Operating Temperature 220
Inner Race Length (in) 1.594
Housing Width 4.25 in
Inner Race Heat Treat Method Zone-Hardened
Backside Shield/Seal Optional backside shield available order separate
Expansion No
Overall Length 4.25 in
Foot Height (in) 0.53125
Operating Temperature [Max] 220 °F
Internal Clearance Standard
Radial Dynamic Load Capacity (lb) 4381
Bore Shape Straight
Inner Ring O.D. 1.594 in
Overall Height (in) 1.5625
Speed [Max] 2300 rpm
Bearing Insert Coating Phosphorus Nickel
Overall Width 4.25 in
Insert No. PN-20R
Measure Units Inch
Overall Width (in) 4.25
Bolt Center-to-Center Length 3.25 in
Overall Length (in) 4.25
Relubricatable Yes
Certifications IP69K
Bolt Center-to-Center Length (in) 3.2500
Inner Ring OD (in) 1.59375
Bearing Type Ball Bearing
End Cap Yes
Series CRFS-PN
Housing Width (in) 4.25
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Size (in) 0.4375
Overall Height 1.563 in
Centerline to Front Face 0.875 in
Weight 3.25 LB
EAN or UPC 662461337448
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison