- 4-Bolt Flange Type
- Stainless Steel Housing Material
- Phosphorus Nickel Bearing Insert Coating
- Set Screw Locking Type
features
- USDA H1 complaint food grade grease
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
- Solid construction with machined base was designed for minimal gaps and no fillers
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Corrosion Resistant - Reduced Maintenance - Lubed for Life
| Housing Material | Stainless Steel |
| Bore Size | 1.25 in |
| Pilot Configuration | No Pilot |
| Platform | PN Gold |
| Flange Type | 4-Bolt Flange |
| Expansion | No |
| Bolt Size | 0.5 in |
| Bearing Design | Non-Expansion |
| Misalignment Type | Static Only |
| Inner Race Length (in) | 0.6875 |
| Maximum Operating Temperature | 220 |
| End Cap | Yes |
| Inner Race Length | 0.688 in |
| Series | CRFS-PN |
| Housing Width (in) | 4.625 |
| Housing Base | Solid |
| Inner Race Heat Treat Method | Zone-Hardened |
| Internal Clearance | Standard |
| Housing Color | Silver |
| Bolt Center-to-Center Length (in) | 3.6250 |
| Bearing Insert Coating | Phosphorus Nickel |
| Locking Type | Set Screws |
| Mounted Unit Duty | Standard Duty |
| Bore Shape | Straight |
| Relubricatable | No |
| Speed [Max] | 2000 rpm |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Bore Size - Inch | 1.25 |
| Measure Units | Inch |
| Outer Ring Land Profile | Tapered |
| Housing Construction | One Piece |
| Overall Height (in) | 3.3125 |
| Duty Series | Standard |
| Retainer Type | Land Riding |
| Angle of Misalignment | ±2° |
| Locking Device | Setscrew Locking Collar |
| Overall Height | 3.313 in |
| Bolt Center-to-Center Length | 3.625 in |
| Special Features | Reduced Maintenance |
| Certifications | IP69K |
| Bearing Type | Ball Bearing |
| Bolt Size (in) | 0.5 |
| Backside Shield/Seal | Optional backside shield available order separate |
| Insert No. | PN-20 |
| Replaceable Insert | Yes |
| Seal Type | Triple Lip Contact |
| Housing Width | 4.625 in |
| Insert Material | 52100 Bearing Steel, Phosphorus Nickel Coated |
| Operating Temperature [Max] | 220 °F |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Weight | 4.1 LB |
| EAN or UPC | 662461337431 |

