High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
options
Corrosion Resistant
Housing Construction
One Piece
Retainer Type
Land Riding
Bore Shape
Straight
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Center-to-Center Length
3.625 in
Housing Base
Solid
Maximum Operating Temperature
220
Housing Material
Stainless Steel
Misalignment Type
Static Only
Bore Size - Inch
1.25
Platform
PN Gold
Foot Height (in)
0.5625
Backside Shield/Seal
Optional backside shield available order separate
Bore Size
1.25 in
Inch/Metric
Inch
Shaft Dia.
1.25 in
Inner Race Heat Treat Method
Zone-Hardened
End Cap
Yes
Bearing Insert Coating
Phosphorus Nickel
Certifications
IP69K
Seal Type
Triple Lip Contact
Bolt Size
0.438 in
Inner Race Length (in)
1.6875
Operating Temperature [Max]
220 °F
Mounted Unit Duty
Standard Duty
Speed [Max]
2000 rpm
Bearing Type
Ball Bearing
Internal Clearance
Standard
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Collar OD (in)
2.4375
Centerline to Front Face (in)
1
Replaceable Insert
Yes
Duty Series
Standard
Inner Race Length
1.688 in
Pilot Configuration
No Pilot
Overall Height
1.75 in
Flange Type
4-Bolt Flange
Bolt Size (in)
0.4375
Collar O.D.
2.438 in
Overall Height (in)
1.75
Outer Ring Land Profile
Standard
Locking Device
Skwezloc® Concentric Collar
Housing Color
Silver
Centerline to Front Face
1 in
Series
CRFS-PN-T
Locking Type
Concentric
Bolt Center-to-Center Length (in)
3.6250
Bearing Design
Non-Expansion
Insert No.
PN-20T
Relubricatable
Yes
Expansion
No
Foot Height
0.563 in
Measure Units
Inch
T Core
3.3130000000000002
Angle of Misalignment
±2°
Weight
4.1 LB
EAN or UPC
662461347850
We're here for you
with Service Centers across the country - We have your back