Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN212

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #113259606
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Seal Type Triple Lip Contact
Housing Width 174.6 mm
Speed [Max] 1250 rpm
Platform PN Gold
Housing Material Stainless Steel
Locking Device Setscrew Locking Collar
Bearing Insert Coating Phosphorus Nickel
Bore Size - Metric 60
Outer Ring Land Profile Standard
Backside Shield/Seal Backside Shield included loose in box
Internal Clearance Standard
Certifications IP69K
Bore Shape Straight
Bolt Size (in) 0.625
Housing Color Silver
Bolt Center-to-Center Length 142.9 mm
Inch/Metric Metric
Misalignment Type Static Only
Angle of Misalignment ±2°
Duty Series Standard
Housing Base Solid
Flange Type 4-Bolt Flange
Series CRFS-PN
Retainer Type Land Riding
Maximum Operating Temperature 220
Locking Type Set Screws
Bearing Type Ball Bearing
Expansion No
End Cap Yes
Shaft Dia. 60 mm
Bearing Design Non-Expansion
Measure Units Metric
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Mounted Unit Duty Standard Duty
Housing Construction One Piece
Replaceable Insert Yes
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Pilot Configuration No Pilot
Housing Width (mm) 174.6
Relubricatable Yes
Bore Size 60 mm
Insert No. PN-212
Bolt Size 0.625 in
Inner Race Heat Treat Method Zone-Hardened
Operating Temperature [Max] 220 °F
Weight 12.0 LB
EAN or UPC 662461388341
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison