Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN23

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992830
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

options

  • Corrosion Resistant
Series CRFS-PN
Seal Type Triple Lip Contact
Bolt Size 0.5 in
Housing Construction One Piece
Speed [Max] 2000 rpm
Shaft Dia. 1.4375 in
Bearing Design Non-Expansion
Operating Temperature [Max] 220 °F
Angle of Misalignment ±2°
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Foot Height 0.563 in
Bolt Center-to-Center Length 3.625 in
Duty Series Standard
Locking Type Set Screws
Housing Material Stainless Steel
Housing Color Silver
Internal Clearance Standard
Bearing Insert Coating Phosphorus Nickel
Housing Base Solid
Inner Race Length (in) 1.6875
Certifications IP69K
Backside Shield/Seal Optional backside shield available order separate
Centerline to Front Face (in) 1
Inner Ring O.D. 1.859 in
Measure Units Inch
Inner Ring OD (in) 1.859375
End Cap Yes
Locking Device Setscrew Locking Collar
Bore Size 1.438 in
Insert No. PN-23
Platform PN Gold
Overall Height 1.75 in
Bolt Center-to-Center Length (in) 3.6250
Relubricatable Yes
Retainer Type Land Riding
Foot Height (in) 0.5625
Inch/Metric Inch
Replaceable Insert Yes
T Core 3.3130000000000002
Misalignment Type Static Only
Outer Ring Land Profile Standard
Bolt Size (in) 0.5
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Centerline to Front Face 1 in
Mounted Unit Duty Standard Duty
Inner Race Heat Treat Method Zone-Hardened
Inner Race Length 1.688 in
Pilot Configuration No Pilot
Flange Type 4-Bolt Flange
Expansion No
Overall Height (in) 1.75
Bearing Type Ball Bearing
Bore Shape Straight
Maximum Operating Temperature 220
Bore Size - Inch 1.438
Weight 4.0 LB
EAN or UPC 662461337455
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison