Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN27

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992947
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Flange Type 4-Bolt Flange
Overall Height 2.047 in
Inner Race Length 1.94 in
Bore Size - Inch 1.688
Inner Ring OD (in) 2.296875
Bore Shape Straight
Bore Size 1.688 in
Backside Shield/Seal Optional backside shield available order separate
Inner Race Length (in) 1.94
Platform PN Gold
Housing Width 5.375 in
Centerline to Front Face (in) 1.1875
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
End Cap Yes
Shaft Dia. 1.6875 in
Radial Static Load Capacity (lb) 5139
Housing Width (in) 5.375
Operating Temperature [Max] 220 °F
T Core 3.875
Internal Clearance Standard
Housing Color Silver
Pilot Configuration No Pilot
Certifications IP69K
Inner Ring O.D. 2.297 in
Relubricatable Yes
Housing Base Solid
Seal Type Triple Lip Contact
Bolt Center-to-Center Length (in) 4.1250
Outer Ring Land Profile Standard
Retainer Type Land Riding
Housing Construction One Piece
Housing Material Stainless Steel
Maximum Operating Temperature 220
Bolt Size 0.563 in
Radial Dynamic Load Capacity (lb) 7901
Inch/Metric Inch
Radial Dynamic Load Capacity 7901 lb
Bearing Type Ball Bearing
Overall Length 5.375 in
Replaceable Insert Yes
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Series CRFS-PN
Bearing Insert Coating Phosphorus Nickel
Overall Width (in) 5.375
Inner Race Heat Treat Method Zone-Hardened
Expansion No
Measure Units Inch
Insert No. PN-27
Length Through Bore (in) 1.94
Bolt Center-to-Center Length 4.125 in
Foot Height (in) 0.5625
Overall Width 5.375 in
Misalignment Type Static Only
Duty Series Standard
Overall Length (in) 5.375
Mounted Unit Duty Standard Duty
Overall Height (in) 2.0469
Speed [Max] 1600 rpm
Locking Device Setscrew Locking Collar
Centerline to Front Face 1.188 in
Angle of Misalignment ±2°
Foot Height 0.563 in
Bolt Size (in) 0.5625
Bearing Design Non-Expansion
Locking Type Set Screws
Weight 5.7 LB
EAN or UPC 662461338780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison