Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN31S

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992946
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Angle of Misalignment ±2°
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Measure Units Inch
Pilot Configuration No Pilot
Housing Material Stainless Steel
Shaft Dia. 1.9375 in
Insert No. PN-31
Misalignment Type Static Only
Inch/Metric Inch
Bearing Design Non-Expansion
Centerline to Front Face 1.281 in
Certifications IP69K
Bolt Center-to-Center Length 4.375 in
Foot Height (in) 0.5625
Duty Series Standard
Bearing Type Ball Bearing
Locking Type Set Screws
End Cap Yes
Operating Temperature [Max] 220 °F
Replaceable Insert Yes
Bore Shape Straight
Backside Shield/Seal Backside Shield included loose in box
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Color Silver
Expansion No
Seal Type Triple Lip Contact
Inner Race Length (in) 2.03125
Outer Ring Land Profile Tapered
Relubricatable No
Locking Device Setscrew Locking Collar
Speed [Max] 1500 rpm
Inner Race Heat Treat Method Zone-Hardened
Housing Base Solid
Inner Race Length 2.031 in
Mounted Unit Duty Standard Duty
Housing Construction One Piece
Foot Height 0.563 in
Overall Height (in) 2.15625
Overall Height 2.156 in
Series CRFS-PN
Retainer Type Land Riding
Special Features Reduced Maintenance
Internal Clearance Standard
Maximum Operating Temperature 220
Bore Size - Inch 1.938
Bearing Insert Coating Phosphorus Nickel
Inner Ring OD (in) 2.46875
Platform PN Gold
Centerline to Front Face (in) 1.28125
Bore Size 1.938 in
Bolt Center-to-Center Length (in) 4.3750
Inner Ring O.D. 2.469 in
Bolt Size (in) 0.5625
Bolt Size 0.563 in
Flange Type 4-Bolt Flange
Weight 6.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison