Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFS-PN35T

Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #102120068
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 4-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Angle of Misalignment ±2°
Inner Race Length (in) 2.1875
Bolt Center-to-Center Length 5.125 in
Bearing Type Ball Bearing
Housing Construction One Piece
Expansion No
Outer Ring Land Profile Standard
Inner Race Heat Treat Method Zone-Hardened
Insert No. PN-35T
Misalignment Type Static Only
Centerline to Front Face 1.313 in
Shaft Dia. 2.1875 in
Locking Device Skwezloc® Concentric Collar
Collar O.D. 3.625 in
Foot Height (in) 0.8125
Bore Size 2.188 in
Overall Height 2.313 in
Bearing Insert Coating Phosphorus Nickel
Internal Clearance Standard
Duty Series Standard
Flange Type 4-Bolt Flange
Bolt Size 0.625 in
Housing Base Solid
Bearing Design Non-Expansion
Mounted Unit Duty Standard Duty
Collar OD (in) 3.625
Relubricatable Yes
Series CRFS-PN-T
Foot Height 0.813 in
Bore Size - Inch 2.188
Certifications IP69K
Centerline to Front Face (in) 1.3125
Inner Race Length 2.188 in
Platform PN Gold
Bore Shape Straight
Measure Units Inch
Bolt Size (in) 0.625
Operating Temperature [Max] 220 °F
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Color Silver
Inch/Metric Inch
Retainer Type Land Riding
Maximum Operating Temperature 220
End Cap Yes
Overall Height (in) 2.3125
Seal Type Triple Lip Contact
Bolt Center-to-Center Length (in) 5.125
Replaceable Insert Yes
Speed [Max] 1350 rpm
Locking Type Concentric
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Backside Shield/Seal Backside Shield included loose in box
Housing Material Stainless Steel
Pilot Configuration No Pilot
Weight 10.5 LB
EAN or UPC 662461347904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison