Skip to content Skip to navigation menu
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFS-PN39S

Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #102300009
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 4-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • USDA H1 complaint food grade grease
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Size (in) 0.625
Bore Size - Inch 2.438
Inner Race Heat Treat Method Zone-Hardened
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Pilot Configuration No Pilot
Insert No. PN-39
Speed [Max] 1250 rpm
Bearing Design Non-Expansion
Series CRFS-PN
Bolt Center-to-Center Length (in) 5.6250
Mounted Unit Duty Standard Duty
Bearing Insert Coating Phosphorus Nickel
Operating Temperature [Max] 220 °F
Centerline to Front Face 1.563 in
Foot Height 0.813 in
Centerline to Front Face (in) 1.5625
Maximum Operating Temperature 220
Housing Material Stainless Steel
Bore Shape Straight
Locking Device Setscrew Locking Collar
Housing Color Silver
Certifications IP69K
Relubricatable No
Replaceable Insert Yes
Internal Clearance Standard
Overall Height 2.781 in
Housing Construction One Piece
Foot Height (in) 0.8125
Bolt Center-to-Center Length 5.625 in
Platform PN Gold
Seal Type Triple Lip Contact
Backside Shield/Seal Backside Shield included loose in box
Expansion No
Bore Size 2.438 in
Inch/Metric Inch
Angle of Misalignment ±2°
Inner Ring O.D. 2.984 in
Inner Race Length 2.563 in
Outer Ring Land Profile Tapered
Locking Type Set Screws
End Cap Yes
Shaft Dia. 2.4375 in
Bolt Size 0.625 in
Duty Series Standard
Special Features Reduced Maintenance
Flange Type 4-Bolt Flange
Inner Ring OD (in) 2.984375
Measure Units Inch
Misalignment Type Static Only
Housing Base Solid
Retainer Type Land Riding
Inner Race Length (in) 2.5625
Bearing Type Ball Bearing
Overall Height (in) 2.78125
Weight 12.405 LB
EAN or UPC 662461338803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison