Skip to content Skip to navigation menu
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTC-PN16

Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992826
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Shaft Dia. 1 in
Bolt Center-to-Center Length 3.891 in
Inch/Metric Inch
Foot Height (in) 0.531
Centerline to Front Face (in) 0.813
Operating Temperature [Max] 220 °F
Series CRFTC-PN
Duty Series Standard
Misalignment Type Static Only
Locking Device Setscrew Locking Collar
Centerline to Front Face 0.813 in
Bore Size - Inch 1
Internal Clearance Standard
Bore Shape Straight
Platform PN Gold
End Cap Yes
Bearing Type Ball Bearing
Relubricatable Yes
Foot Height 0.531 in
Seal Type Triple Lip Contact
Bearing Design Non-Expansion
Locking Type Set Screws
Flange Type 2-Bolt Flange
Measure Units Inch
Bolt Size (in) 0.4375
Backside Shield/Seal Optional backside shield available order separate
Bearing Insert Coating Phosphorus Nickel
Speed [Max] 2700 rpm
Bore Size 1 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Center-to-Center Length (in) 3.8910
Inner Ring OD (in) 1.375
Expansion No
Housing Base Solid
Replaceable Insert Yes
Housing Material Composite
Overall Height to Inner Ring 1.438 in
Maximum Operating Temperature 220
Overall Height to Inner Ring (in) 1.438
Retainer Type Land Riding
Inner Race Heat Treat Method Zone-Hardened
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Certifications IP69K
Insert No. PN-16
Housing Color Light Gray
Angle of Misalignment ±2°
Mounted Unit Duty Standard Duty
Inner Ring O.D. 1.375 in
Housing Construction One Piece
Outer Ring Land Profile Standard
Overall Length (in) 4.938
Bolt Size 0.438 in
Overall Length 4.938 in
Weight 0.78 LB
EAN or UPC 662461335697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison