Skip to content Skip to navigation menu
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTC-PN16RMW

Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101771675
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Seal Type Triple Lip Contact
Outer Ring Land Profile Tapered
Retainer Type Land Riding
Platform PN Gold
Mounted Unit Duty Standard Duty
Pilot Configuration No Pilot
Overall Length (in) 4.938
Replaceable Insert Yes
Maximum Operating Temperature 220
Special Features Reduced Maintenance
Overall Length 4.938 in
Duty Series Standard
Certifications IP69K
Centerline to Front Face (in) 0.813
Internal Clearance Standard
Misalignment Type Static Only
Expansion No
Operating Temperature [Max] 220 °F
Locking Type Set Screws
Backside Shield/Seal Optional backside shield available order separate
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bearing Insert Coating Phosphorus Nickel
Bearing Type Ball Bearing
Inch/Metric Inch
Bolt Size 0.438 in
Shaft Dia. 1 in
Bearing Design Non-Expansion
Speed [Max] 2700 rpm
Bolt Center-to-Center Length 3.891 in
Housing Construction One Piece
Bolt Center-to-Center Length (in) 3.8910
Angle of Misalignment ±2°
Bore Size - Inch 1
Overall Height to Inner Ring 1.438 in
Housing Color Light Gray
Flange Type 2-Bolt Flange
Housing Material Composite
End Cap Yes
Inner Ring O.D. 1.375 in
Foot Height 0.531 in
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Base Solid
Bolt Size (in) 0.4375
Measure Units Inch
Foot Height (in) 0.531
Inner Race Heat Treat Method Zone-Hardened
Bore Shape Straight
Locking Device Setscrew Locking Collar
Overall Height to Inner Ring (in) 1.438
Inner Ring OD (in) 1.375
Insert No. PN-16
Relubricatable No
Centerline to Front Face 0.813 in
Series CRFTC-PN
Bore Size 1 in
Weight 0.827 LB
EAN or UPC 662461350966
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison