High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
options
Corrosion Resistant
Platform
PN Gold
Flange Type
2-Bolt Flange
Radial Dynamic Load Capacity
4381 lb
Foot Height (in)
1.219
Certifications
IP69K
Maximum Operating Temperature
220
Bolt Center-to-Center Length (in)
4.5940
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Design
Non-Expansion
Overall Height
1.563 in
Expansion
No
Overall Width
3.25 in
Bolt Size
0.438 in
Inner Ring O.D.
1.594 in
Replaceable Insert
Yes
Housing Base
Solid
Length Through Bore (in)
1.594
Duty Series
Standard
Bearing Insert Coating
Phosphorus Nickel
Insert No.
PN-19
Mounted Unit Duty
Standard Duty
Seal Type
Triple Lip Contact
Shaft Dia.
1.1875 in
Overall Height to Inner Ring (in)
1.563
Outer Ring Land Profile
Standard
Bore Shape
Straight
Overall Length
5.688 in
Inner Race Length
1.594 in
Bolt Center-to-Center Length
4.594 in
Pilot Configuration
No Pilot
Housing Material
Composite
Retainer Type
Land Riding
Centerline to Front Face (in)
0.875
Inner Race Length (in)
1.594
Locking Device
Setscrew Locking Collar
End Cap
Yes
Housing Color
Light Gray
Misalignment Type
Static Only
Radial Static Load Capacity (lb)
2567
Overall Width (in)
3.25
Housing Width
3.25 in
Radial Dynamic Load Capacity (lb)
4381
Operating Temperature [Max]
220 °F
Relubricatable
Yes
Bore Size - Inch
1.188
Overall Height to Inner Ring
1.563 in
Angle of Misalignment
±2°
Inner Ring OD (in)
1.594
Speed [Max]
2300 rpm
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Centerline to Front Face
0.875 in
Bearing Type
Ball Bearing
Internal Clearance
Standard
Housing Width (in)
3.25
Overall Length (in)
5.688
Foot Height
1.219 in
Inch/Metric
Inch
Overall Height (in)
1.5625
Series
CRFTC-PN
Backside Shield/Seal
Optional backside shield available order separate
Bore Size
1.188 in
Housing Construction
One Piece
Locking Type
Set Screws
Inner Race Heat Treat Method
Zone-Hardened
Bolt Size (in)
0.4375
Measure Units
Inch
Weight
1.195 LB
EAN or UPC
662461336939
We're here for you
with Service Centers across the country - We have your back