Skip to content Skip to navigation menu
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTC-PN20

Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101999953
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Bolt Size 0.5 in
Flange Type 2-Bolt Flange
Angle of Misalignment ±2°
Operating Temperature [Max] 220 °F
Series CRFTC-PN
Bolt Center-to-Center Length (in) 5.1250
Foot Height 0.563 in
Housing Material Composite
Measure Units Inch
Shaft Dia. 1.25 in
Bolt Size (in) 0.5
Bolt Center-to-Center Length 5.125 in
Locking Device Setscrew Locking Collar
Inner Ring OD (in) 1.859
Housing Base Solid
Duty Series Standard
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Speed [Max] 2000 rpm
Internal Clearance Standard
End Cap Yes
Outer Ring Land Profile Standard
Certifications IP69K
Housing Construction One Piece
Overall Length 6.328 in
Housing Color Light Gray
Maximum Operating Temperature 220
Bearing Design Non-Expansion
Centerline to Front Face 1 in
Inner Race Heat Treat Method Zone-Hardened
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bearing Type Ball Bearing
Bore Size 1.25 in
Locking Type Set Screws
Pilot Configuration No Pilot
Retainer Type Land Riding
Replaceable Insert Yes
Overall Height to Inner Ring 1.75 in
Backside Shield/Seal Optional backside shield available order separate
Overall Length (in) 6.328
Centerline to Front Face (in) 1
Bearing Insert Coating Phosphorus Nickel
Inner Ring O.D. 1.859 in
Misalignment Type Static Only
Expansion No
Mounted Unit Duty Standard Duty
Inch/Metric Inch
Insert No. PN-20
Overall Height to Inner Ring (in) 1.75
Bore Shape Straight
Platform PN Gold
Seal Type Triple Lip Contact
Foot Height (in) 0.563
Relubricatable Yes
Bore Size - Inch 1.25
Weight 1.968 LB
EAN or UPC 662461336946
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison