Skip to content Skip to navigation menu
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTC-PN205T

Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101687198
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
  • Minimum Order Quantity 10
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
  • Minimum Order Quantity 10

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
Bolt Size 7 in
Inner Race Heat Treat Method Zone-Hardened
Housing Color Light Gray
Housing Construction One Piece
Angle of Misalignment ±2°
Seal Type Triple Lip Contact
Inch/Metric Metric
Retainer Type Land Riding
Foot Height 0.531 in, 13.5 mm
Misalignment Type Static Only
End Cap Yes
Pilot Configuration No Pilot
Bore Size 25 mm
Speed [Max] 2700 rpm
Bearing Insert Coating Phosphorus Nickel
Replaceable Insert Yes
Flange Type 2-Bolt Flange
Bearing Type Ball Bearing
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Duty Series Standard
Expansion No
Locking Type Concentric
Housing Material Composite
Housing Base Solid
Centerline to Front Face 0.8 in, 20.6 mm
Overall Length 125.4 mm
Internal Clearance Standard
Bolt Center-to-Center Length 98.8 mm
Outer Ring Land Profile Standard
Relubricatable Yes
Overall Height to Inner Ring 1.437 in, 36.5 mm
Bore Shape Straight
Operating Temperature [Max] 220 °F
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Weight 0.91 LB
EAN or UPC 662461382004
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison