Skip to content Skip to navigation menu
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTC-PN208T

Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #113260936
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Composite 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
End Cap Yes
Mounted Unit Duty Standard Duty
Retainer Type Land Riding
Seal Type Triple Lip Contact
Series CRFTC-PN
Angle of Misalignment ±2°
Housing Color Light Gray
Housing Construction One Piece
Bearing Insert Coating Phosphorus Nickel
Bolt Center-to-Center Length 143.7 mm
Pilot Configuration No Pilot
Foot Height 0.563 in, 14.3 mm
Bearing Type Ball Bearing
Seal Flinger Yes
Replaceable Insert Yes
Flange Type 2-Bolt Flange
Bolt Hole Spacing 143.7 mm
Bolt Size 0.5 in
Bearing Design Non-Expansion
Duty Series Standard
Overall Length 175.4 mm
Locking Type Concentric
Center of Bearing to Back of Inner Ring 19.1 mm
Housing Base Solid
Locking Device Skwezloc® Concentric Collar
Outer Ring Land Profile Standard
Length Through Bore 49.2 mm
Shaft Dia. 40 mm
Bore Shape Straight
Inch/Metric Metric
Grease Type GoldPlex-FG
Housing Width 104.4 mm
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Bolt Hole Size Dimension 1/2 in
Housing Material Composite
Operating Temperature [Max] 220 °F
Flange Thickness 14.3 mm
Bore Size 40 mm
Overall Height to Inner Ring 2.016 in, 51.2 mm
Housing Length 175.4 mm
Inner Race Heat Treat Method Zone-Hardened
Overall Width 51.2 mm
Centerline to Front Face 1.2 in, 30.1 mm
Expansion No
Misalignment Type Static Only
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Housing Height 38.1 mm
Temperature Range [Max] 150 °F
Internal Clearance Standard
Speed [Max] 1750 rpm
Relubricatable Yes
Collar O.D. 68.3 mm
Weight 2.499 LB
EAN or UPC 662461368572
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison