Skip to content Skip to navigation menu
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTC-PN20R

Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101990057
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Composite 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Composite Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High strength composite with reinforced stainless steel bolt ferrules for high load capacity and increased strength around the bolt holes.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Duty Series Standard
Shaft Dia. 1.25 in
Bore Shape Straight
Foot Height (in) 1.219
Flange Type 2-Bolt Flange
Bearing Type Ball Bearing
Bolt Size (in) 0.4375
Housing Material Composite
Bore Size 1.25 in
Bearing Insert Coating Phosphorus Nickel
Outer Ring Land Profile Standard
Expansion No
Operating Temperature [Max] 220 °F
Measure Units Inch
Overall Length 5.688 in
Angle of Misalignment ±2°
Pilot Configuration No Pilot
Centerline to Front Face 0.875 in
Relubricatable Yes
Housing Base Solid
Overall Height to Inner Ring 1.563 in
Certifications IP69K
Series CRFTC-PN
Platform PN Gold
Bolt Center-to-Center Length (in) 4.5940
Inner Race Heat Treat Method Zone-Hardened
Foot Height 1.219 in
Bearing Design Non-Expansion
Centerline to Front Face (in) 0.875
Locking Type Set Screws
Misalignment Type Static Only
Inner Ring O.D. 1.594 in
Housing Color Light Gray
Internal Clearance Standard
Inch/Metric Inch
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert No. PN-20R
Housing Construction One Piece
Mounted Unit Duty Standard Duty
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Seal Type Triple Lip Contact
Speed [Max] 2300 rpm
Overall Height to Inner Ring (in) 1.563
Inner Ring OD (in) 1.594
Bolt Center-to-Center Length 4.594 in
Locking Device Setscrew Locking Collar
Overall Length (in) 5.688
Retainer Type Land Riding
Maximum Operating Temperature 220
Bore Size - Inch 1.25
End Cap Yes
Bolt Size 0.438 in
Replaceable Insert Yes
Backside Shield/Seal Optional backside shield available order separate
Weight 1.062 LB
EAN or UPC 662461336953
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison