- CRFTS Series Standard-Duty 2-Bolt Flange Unit
- 0.75 in Shaft
- Non-Expansion
- Ball Bearing
- Stainless Steel Housing
| Series | CRFTS |
| Flange Type | 2-Bolt Flange |
| Bolt Circle Dia. | 3 17/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Housing Construction | One Piece |
| Shaft Dia. | 0.75 in |
| Bolt Hole Spacing | 3 17/32 in |
| Mounted Unit Duty | Standard Duty |
| Housing Material | Stainless Steel |
| Housing Length | 4 13/32 in |
| End Type | Open End |
| Seal Type | High Performance Triple Lip Seals |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch |
| Weight | 1.435 LB |
| EAN or UPC | 662461338933 |

