Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN10 RMW

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #117267429
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Locking Type Set Screws
Inner Ring O.D. 1.188 in
Duty Series Standard
Housing Material Stainless Steel
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Replaceable Insert Yes
Overall Height to Inner Ring 1.281 in
Inner Race Length 1.188 in
Flange Type 2-Bolt Flange
Retainer Type Land Riding
Misalignment Type Static Only
Inner Race Heat Treat Method Zone-Hardened
Seal Type Triple Lip Contact
Centerline to Front Face 0.719 in
Housing Base Solid
Bearing Insert Coating Phosphorus Nickel
Speed [Max] 3100 rpm
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
End Cap Yes
Overall Height 1.281 in
Bore Shape Straight
Foot Height 0.438 in
Bore Size 0.625 in
Radial Dynamic Load Capacity 2611 lb
Angle of Misalignment ±2°
Inch/Metric Inch
Overall Length 3.875 in
Bearing Type Ball Bearing
Pilot Configuration No Pilot
Outer Ring Land Profile Tapered
Relubricatable No
Operating Temperature [Max] 220 °F
Bolt Size 0.375 in
Expansion No
Internal Clearance Standard
Overall Width 2.375 in
Housing Width 2.375 in
Housing Construction One Piece
Bolt Center-to-Center Length 3 in
Housing Color Silver
Weight 1.2 LB
EAN or UPC 662461343395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison