Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN16

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101992827
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Outer Ring Land Profile Standard
Duty Series Standard
Housing Color Silver
Platform PN Gold
Mounted Unit Duty Standard Duty
Centerline to Front Face 0.813 in
Misalignment Type Static Only
Inner Ring O.D. 1.375 in
Bearing Type Ball Bearing
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Series CRFTS
Operating Temperature [Max] 220 °F
Bolt Center-to-Center Length (in) 3.8910
Bolt Size (in) 0.4375
Housing Length 4 7/8 in
Bearing Insert Coating Phosphorus Nickel
Bolt Size 0.438 in
Measure Units Inch
Internal Clearance Standard
Angle of Misalignment ±2°
Foot Height (in) 0.531
Bearing Design Non-Expansion
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Insert No. PN-16
Bolt Circle Dia. 3 57/64 in
Speed [Max] 2700 rpm
Bore Size 1 in
Replaceable Insert Yes
Inner Race Heat Treat Method Zone-Hardened
Bolt Center-to-Center Length 3.891 in
Expansion No
Overall Height to Inner Ring 1.438 in
Overall Length 4.875 in
Inch/Metric Inch
Certifications IP69K
Bolt Hole Spacing 3 57/64 in
Retainer Type Land Riding
Relubricatable Yes
Maximum Operating Temperature 220
Centerline to Front Face (in) 0.813
Overall Length (in) 4.875
Bore Size - Inch 1
Backside Shield/Seal Optional backside shield available order separate
Locking Device Setscrew Locking Collar
Foot Height 0.531 in
Pilot Configuration No Pilot
Housing Base Solid
Overall Height to Inner Ring (in) 1.438
Radial Dynamic Load Capacity 2801 lb
Flange Type 2-Bolt Flange
Locking Type Set Screws
Shaft Dia. 1 in
End Cap Yes
Housing Construction One Piece
Inner Ring OD (in) 1.375
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
End Type Open End
Bore Shape Straight
Weight 1.6 LB
EAN or UPC 662461335772
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison