Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN16S

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #101991738
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease
Shaft Dia. 1 in
Retainer Type Land Riding
Operating Temperature [Max] 220 °F
Housing Base Solid
Flange Type 2-Bolt Flange
Misalignment Type Static Only
Centerline to Front Face 0.813 in
Inner Race Heat Treat Method Zone-Hardened
Bolt Circle Dia. 3 57/64 in
Radial Dynamic Load Capacity 2801 lb
Bolt Size 0.438 in
Expansion No
Housing Color Silver
Internal Clearance Standard
End Type Open End
Angle of Misalignment ±2°
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Inch/Metric Inch
Bearing Type Ball Bearing
Seal Type Triple Lip Contact
Inner Ring O.D. 1.375 in
Foot Height 0.531 in
Locking Type Set Screws
Speed [Max] 2100 rpm
Bearing Design Non-Expansion
Mounted Unit Duty Standard Duty
Locking Device Setscrew Locking Collar
Replaceable Insert Yes
Bearing Insert Coating Phosphorus Nickel
Pilot Configuration No Pilot
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Overall Length 4.875 in
Housing Construction One Piece
Series CRFTS
Relubricatable No
Overall Height to Inner Ring 1.438 in
Bore Shape Straight
End Cap Yes
Bolt Hole Spacing 3 57/64 in
Housing Length 4 7/8 in
Housing Material Stainless Steel
Outer Ring Land Profile Tapered
Bolt Center-to-Center Length 3.891 in
Duty Series Standard
Bore Size 1 in
Weight 1.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison