Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTS-PN16T RMW

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #101694214
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Relubricatable No
Housing Base Solid
Bolt Hole Spacing 3 57/64 in
Bolt Size (in) 0.4375
Misalignment Type Static Only
Bolt Size 0.438 in
Mounted Unit Duty Standard Duty
Bolt Center-to-Center Length 3.891 in
End Cap Yes
Expansion No
Series CRFTS
Centerline to Front Face 2.188 in
Angle of Misalignment ±2°
Seal Type Triple Lip Contact
Pilot Configuration No Pilot
Overall Length 4.875 in
Overall Height to Inner Ring (in) 1.438
Shaft Dia. 1 in
Bolt Circle Dia. 3 57/64 in
Foot Height 0.531 in
Inch/Metric Inch
Bolt Center-to-Center Length (in) 3.8910
Platform PN Gold
Bearing Type Ball Bearing
Operating Temperature [Max] 220 °F
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Locking Type Concentric
Housing Construction One Piece
Centerline to Front Face (in) 2.188
Overall Height to Inner Ring 1.438 in
Measure Units Inch
Replaceable Insert Yes
Internal Clearance Standard
Certifications IP69K
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Bearing Design Non-Expansion
Outer Ring Land Profile Tapered
Bore Shape Straight
Insert No. PN-16T
Housing Color Silver
End Type Open End
Maximum Operating Temperature 220
Special Features Reduced Maintenance
Radial Dynamic Load Capacity 2801 lb
Locking Device Setscrew Locking Collar
Duty Series Standard
Foot Height (in) 0.531
Collar OD (in) 1.9375
Retainer Type Land Riding
Collar O.D. 1.938 in
Flange Type 2-Bolt Flange
Overall Length (in) 4.875
Bore Size - Inch 1
Bore Size 1 in
Housing Length 4 7/8 in
Bearing Insert Coating Phosphorus Nickel
Speed [Max] 2100 rpm
Backside Shield/Seal Optional backside shield available order separate
Housing Material Stainless Steel
Inner Race Heat Treat Method Zone-Hardened
Weight 2.17 LB
EAN or UPC 662461371756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison