Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
Solid construction with machined base was designed for minimal gaps and no fillers
Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
options
Corrosion Resistant
Replaceable Insert
Yes
End Cap
Yes
Bore Size - Inch
1.188
Foot Height (in)
0.531
Housing Color
Silver
Certifications
IP69K
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
Relubricatable
Yes
Housing Material
Stainless Steel
Bore Size
1.188 in
End Type
Open End
Measure Units
Inch
Retainer Type
Land Riding
Bolt Size
0.438 in
Foot Height
0.531 in
Locking Type
Concentric
Bearing Insert Coating
Phosphorus Nickel
Operating Temperature [Max]
220 °F
Bearing Type
Ball Bearing
Misalignment Type
Static Only
Flange Type
2-Bolt Flange
Radial Dynamic Load Capacity
4381 lb
Pilot Configuration
No Pilot
Angle of Misalignment
±2°
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Centerline to Front Face
2.625 in
Outer Ring Land Profile
Standard
Bolt Size (in)
0.4375
Bolt Center-to-Center Length (in)
4.5940
Insert No.
PN-19T
Maximum Operating Temperature
220
Speed [Max]
2300 rpm
Seal Type
Triple Lip Contact
Bolt Circle Dia.
4 19/32 in
Housing Length
5 9/16 in
Housing Base
Solid
Bearing Design
Non-Expansion
Locking Device
Skwezloc® Concentric Collar
Platform
PN Gold
Inner Race Heat Treat Method
Zone-Hardened
Collar O.D.
2.188 in
Backside Shield/Seal
Optional backside shield available order separate
Expansion
No
Overall Length
5.563 in
Mounted Unit Duty
Standard Duty
Internal Clearance
Standard
Bolt Hole Spacing
4 19/32 in
Centerline to Front Face (in)
2.625
Overall Length (in)
5.563
Duty Series
Standard
Overall Height to Inner Ring (in)
1.563
Overall Height to Inner Ring
1.563 in
Housing Construction
One Piece
Bore Shape
Straight
Bolt Center-to-Center Length
4.594 in
Inch/Metric
Inch
Collar OD (in)
2.1875
Shaft Dia.
1.1875 in
Series
CRFTS
Weight
2.2 LB
EAN or UPC
662461342275
We're here for you
with Service Centers across the country - We have your back