Solid construction with machined base was designed for minimal gaps and no fillers
Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
USDA H1 complaint food grade grease
High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
options
Corrosion Resistant
Inner Race Heat Treat Method
Zone-Hardened
Replaceable Insert
Yes
Relubricatable
Yes
Bolt Circle Dia.
3 17/32 in
Locking Device
Setscrew Locking Collar
Foot Height (mm)
11.1
Overall Length
111.9 mm
Flange Type
2-Bolt Flange
Speed [Max]
3100 rpm
Lubrication
Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Housing Construction
One Piece
Duty Series
Standard
Overall Height to Inner Ring (mm)
32.5
Backside Shield/Seal
Optional backside shield available order separate
Insert No.
PN-204
Bearing Design
Non-Expansion
Foot Height (in)
0.437
Bolt Center-to-Center Length (mm)
89.7
Insert Material
52100 Bearing Steel, Phosphorus Nickel Coated
End Type
Open End
Mounted Unit Duty
Standard Duty
Shaft Dia.
20 mm
Outer Ring Land Profile
Standard
Certifications
IP69K
Pilot Configuration
No Pilot
Bearing Type
Ball Bearing
Series
CRFTS
Overall Height to Inner Ring (in)
1.28
Seal Type
Triple Lip Contact
Locking Type
Set Screws
Platform
PN Gold
Housing Color
Silver
Housing Base
Solid
Internal Clearance
Standard
Operating Temperature [Max]
220 °F
Misalignment Type
Static Only
Bearing Insert Coating
Phosphorus Nickel
End Cap
Yes
Retainer Type
Land Riding
Overall Length (mm)
111.9
Bolt Size
0.375 in
Radial Dynamic Load Capacity
2611 lb
Bore Shape
Straight
Expansion
No
Foot Height
0.437 in, 11.1 mm
Bolt Center-to-Center Length
89.7 mm
Measure Units
Metric
Overall Height to Inner Ring
1.28 in, 32.5 mm
Housing Material
Stainless Steel
Maximum Operating Temperature
220
Bolt Size (in)
0.375
Bolt Hole Spacing
3 17/32 in
Bore Size
20 mm
Inch/Metric
Metric
Housing Length
4 13/32 in
Bore Size - Metric
20
Angle of Misalignment
±2°
Weight
1.3 LB
EAN or UPC
662461338957
We're here for you
with Service Centers across the country - We have your back