Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit

CRFTS-PN208T

Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Item #105133775
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type
Stainless Steel 2-Bolt Flange Concentric Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Concentric Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant
Radial Dynamic Load Capacity (lb) 7340
Housing Length 6 3/4 in
Housing Construction One Piece
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Centerline to Front Face 3.4 in, 85.7 mm
Overall Height 2.06 in
Overall Height to Inner Ring (in) 2.016
Platform PN Gold
Mounted Unit Duty Standard Duty
End Cap Yes
Series CRFTS
Expansion No
Bearing Design Non-Expansion
Flange Type 2-Bolt Flange
Housing Width (in) 4.125
Overall Length (in) 6.75
Centerline to Front Face (in) 3.4
Bore Shape Straight
Foot Height 0.563 in, 14.3 mm
Bolt Center-to-Center Length 143.7 mm
Inner Race Heat Treat Method Zone-Hardened
Bolt Hole Spacing 5 21/32 in
Bore Size - Metric 40
End Type Open End
Overall Height (in) 2.06
Locking Device Skwezloc® Concentric Collar
Misalignment Type Static Only
Insert No. PN-208T
Retainer Type Land Riding
Radial Dynamic Load Capacity 7340 lb
Speed [Max] 1750 rpm
Relubricatable Yes
Length Through Bore (in) 2
Radial Static Load Capacity (lb) 4467
Internal Clearance Standard
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Duty Series Standard
Overall Height to Inner Ring (mm) 51.2
Bolt Size (in) 0.5000
Inner Race Length 2 in
Centerline to Front Face (mm) 85.7
Maximum Operating Temperature 220
Operating Temperature [Max] 220 °F
Backside Shield/Seal Optional backside shield available order separate
Locking Type Concentric
Overall Width 4.125 in
Overall Height to Inner Ring 2.016 in, 51.2 mm
Shaft Dia. 40 mm
Replaceable Insert Yes
Bolt Center-to-Center Length (mm) 143.7
Measure Units Metric
Outer Ring Land Profile Standard
Bearing Insert Coating Phosphorus Nickel
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Bore Size 40 mm
Foot Height (in) 0.563
Housing Color Silver
Foot Height (mm) 14.3
Pilot Configuration No Pilot
Angle of Misalignment ±2°
Bolt Circle Dia. 5 21/32 in
Housing Width 4.125 in
Housing Base Solid
Bolt Size 0.5 in
Certifications IP69K
Bearing Type Ball Bearing
Inch/Metric Metric
Overall Length (mm) 171.5
Inner Race Length (in) 2
Overall Width (in) 4.125
Overall Length 6.75 in, 171.5 mm
Weight 5.0 LB
EAN or UPC 662461356036
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison