Skip to content Skip to navigation menu
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit

CRFTS-PN20RRMW

Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Item #105204986
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type
Stainless Steel 2-Bolt Flange Set Screws Lock Standard Duty Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange Type
  • Stainless Steel Housing Material
  • Phosphorus Nickel Bearing Insert Coating
  • Set Screw Locking Type

features

  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

options

  • Corrosion Resistant - Reduced Maintenance - Lubed for Life
Insert No. PN-20R
Flange Type 2-Bolt Flange
Pilot Configuration No Pilot
Certifications IP69K
Bearing Type Ball Bearing
Mounted Unit Duty Standard Duty
Bolt Size 0.438 in
Housing Color Silver
Angle of Misalignment ±2°
Lubrication Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
Centerline to Front Face 0.875 in
End Cap Yes
Shaft Dia. 1.25 in
Internal Clearance Standard
Radial Dynamic Load Capacity 4381 lb
Bolt Circle Dia. 4 19/32 in
Foot Height (in) 0.531
Bolt Hole Spacing 4 19/32 in
Centerline to Front Face (in) 0.875
Bolt Center-to-Center Length 4.594 in
Bore Shape Straight
Special Features Reduced Maintenance
Retainer Type Land Riding
Outer Ring Land Profile Tapered
Bore Size - Inch 1.25
Misalignment Type Static Only
Inch/Metric Inch
Locking Type Set Screws
Foot Height 0.531 in
Insert Material 52100 Bearing Steel, Phosphorus Nickel Coated
Operating Temperature [Max] 220 °F
Duty Series Standard
Housing Length 5 9/16 in
Locking Device Setscrew Locking Collar
Housing Base Solid
Platform PN Gold
End Type Open End
Maximum Operating Temperature 220
Relubricatable No
Bolt Size (in) 0.4375
Housing Construction One Piece
Housing Material Stainless Steel
Seal Type Triple Lip Contact
Speed [Max] 2300 rpm
Overall Height to Inner Ring (in) 1.563
Expansion No
Backside Shield/Seal Optional backside shield available order separate
Overall Length (in) 5.563
Overall Length 5.563 in
Bearing Insert Coating Phosphorus Nickel
Bearing Design Non-Expansion
Replaceable Insert Yes
Overall Height to Inner Ring 1.563 in
Inner Ring OD (in) 1.594
Bolt Center-to-Center Length (in) 4.5940
Inner Ring O.D. 1.594 in
Series CRFTS
Inner Race Heat Treat Method Zone-Hardened
Measure Units Inch
Bore Size 1.25 in
Weight 2.2 LB
EAN or UPC 662461375006
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison